Cal-Bond PV0700FS2 PVC Coated FS Dead End Shallow Box | Graybar Store
Cal-Bond - PVC Coated FS Dead End Shallow Box - PV0700FS2
+ / - Hover over image to Zoom
Other Views

    PVC Coated FS Dead End Shallow Box

    Manufacturer: Cal-Bond
    Manufacturer #: PV0700FS2
    SKU: 25567970
    $58.63
    Checking Pricing
         
    Box Style:Standard
    Color:Black
    Size:1.63 W x 1.69 D x 1.92 H in
    Pipe Size (Inches):3/4 in.
    No. of Gangs:1-Gang
    Depth:1.69 in
    Use With:Splices; Taps; Wiring Devices
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0700FS2
    • Color Black
    • Size 1.63 W x 1.69 D x 1.92 H in
    • Box Style Standard
    • Depth 1.69 in
    • No. of Gangs 1-Gang
    • Pipe Size (Inches) 3/4 in.
    • Material PVC
    • Use With Splices; Taps; Wiring Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Device Box, PVC, Black, Size: 1.63 W x 1.69 D x 1.92 H in, Box Style: Standard