Electri-Flex ATLA-12-100FT PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 3/4 Inch | Graybar Store
Electri-Flex - PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 3/4 Inch - ATLA-12-100FT
+ / - Hover over image to Zoom
Other Views

    PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 3/4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-12-100FT
    SKU: 99463814
    $666.45
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-12-100FT
    • Type ATLA
    • Length 100 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in in. PVC-coated galvanized steel type ATLA black liquid-tight conduit. Conduit is 100 ft.