Electri-Flex ATLA-14-1 1/4-50FT PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/4 Inch | Graybar Store
Electri-Flex - PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/4 Inch - ATLA-14-1 1/4-50FT
+ / - Hover over image to Zoom
Other Views

    PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-14-1 1/4-50FT
    SKU: 99506767
    $411.88
    Checking Pricing
         
    Length:50 ft.
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-14-1 1/4-50FT
    • Type ATLA
    • Length 50 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type ATLA grey liquid-tight conduit. Conduit is 50 ft.