Cal-Bond PV1000LB38 Type LB PVC Coated Conduit Body | Graybar Store
Cal-Bond - Type LB PVC Coated Conduit Body - PV1000LB38
+ / - Hover over image to Zoom
Other Views

    Type LB PVC Coated Conduit Body

    Manufacturer: Cal-Bond
    Manufacturer #: PV1000LB38
    SKU: 25568233
    $72.62
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):7.51
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1000LB38
    • Type Conduit Body
    • Body Type Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials PVC (Coated)
    • Nom. Length (Inches) 7.51
    • Trade Size (Inches) 1 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Fitting, PVC (Coated), Trade Size (Inches): 1 in, Nom. Length (Inches): 7.51 in