Thomas and Betts T67-G PVC Coated Conduit Body | Graybar Store
Thomas and Betts - PVC Coated Conduit Body - T67-G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: T67-G
    SKU: 93177241
    $204.26
    Checking Pricing
         
    Additional Features:All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches):3.2
    Color / Finish:Gray
    No. of Gangs:1-Gang
    Brand or Series:Ocal
    Trade Size (Inches):2 in.
    Shape:T
    Length:9-1/2 in.
    Width (Inches):4-1/4
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T67-G
    • Additional Features All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    • Brand or Series Ocal
    • Color / Finish Gray
    • Fitting Type Threaded
    • Height (Inches) 3.2
    • Length 9-1/2 in.
    Product Overview:
    Ocal® PVC Coated Conduit Body, Ferrous Iron (Body); Stainless Steel (Cover); Stainless Steel (Screws), Trade Size (Inches): 2 in, Length: 9-1/2 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in