Thomas and Betts LL57-G PVC Coated Conduit Body | Graybar Store
Thomas and Betts - PVC Coated Conduit Body - LL57-G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LL57-G
    SKU: 93177237
    $118.46
    Checking Pricing
         
    Height (Inches):2.6
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):1-1/2 in.
    Shape:LL
    Length:7.9 in.
    Width (Inches):2.6
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL57-G
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 7
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    • Fitting Type Threaded
    • Height (Inches) 2.6
    • Length 7.9 in.
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    • Shape LL
    • Width (Inches) 2.6
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      LL57-G Specification Sheet
      LL57-G Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ocal® PVC Coated Conduit Body, Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 1-1/2 in, Length: 7.9 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in