Thomas and Betts PVC Coated Conduit Body 90 â° | Graybar Store
Thomas and Betts - PVC Coated Conduit Body 90 â°
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body 90 â°

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Color / Finish
    No. of Gangs
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    T47-G
    91034513
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    2.3
    Gray
    1-Gang
    Ocal
    1-1/4 in.
    T
    7.3 in.
    3.05
    Threaded
    $
    112
    .59
    /
    EA
    91034513
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    2.3
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/4 in.
    Shape
    T
    Length
    7.3 in.
    Width (Inches)
    3.05
    Fitting Type
    Threaded
    $
    112
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T67-G
    93177241
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    3.2
    Gray
    1-Gang
    Ocal
    2 in.
    T
    9-1/2 in.
    4-1/4
    Threaded
    $
    204
    .26
    /
    EA
    93177241
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    3.2
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2 in.
    Shape
    T
    Length
    9-1/2 in.
    Width (Inches)
    4-1/4
    Fitting Type
    Threaded
    $
    204
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T17-G
    93177262
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    1.8
    Gray
    1-Gang
    Ocal
    1/2 in.
    T
    5.6 in.
    2.35
    Threaded
    $
    54
    .19
    /
    EA
    93177262
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    1.8
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1/2 in.
    Shape
    T
    Length
    5.6 in.
    Width (Inches)
    2.35
    Fitting Type
    Threaded
    $
    54
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T57-G
    93177258
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    2.6
    Gray
    1-Gang
    Ocal
    1-1/2 in.
    T
    8.6 in.
    3.8
    Threaded
    $
    162
    .90
    /
    EA
    93177258
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    2.6
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/2 in.
    Shape
    T
    Length
    8.6 in.
    Width (Inches)
    3.8
    Fitting Type
    Threaded
    $
    162
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91034513 SKU, 91034513 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/4 in.
    Shape
    T
    Length
    7.3 in.
    Width (Inches)
    3.05
    Fitting Type
    Threaded
    Price
    $
    112
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177241 SKU, 93177241 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2 in.
    Shape
    T
    Length
    9-1/2 in.
    Width (Inches)
    4-1/4
    Fitting Type
    Threaded
    Price
    $
    204
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177262 SKU, 93177262 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1/2 in.
    Shape
    T
    Length
    5.6 in.
    Width (Inches)
    2.35
    Fitting Type
    Threaded
    Price
    $
    54
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177258 SKU, 93177258 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/2 in.
    Shape
    T
    Length
    8.6 in.
    Width (Inches)
    3.8
    Fitting Type
    Threaded
    Price
    $
    162
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available