Thomas and Betts PVC Coated Conduit Body 90 â° | Graybar Store
Thomas and Betts - PVC Coated Conduit Body 90 â°
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body 90 â°

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Color / Finish
    No. of Gangs
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    T38-4X-G
    25271703
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    2-1/4
    Gray
    1-Gang
    Ocal
    1 in.
    T
    7-5/16 in.
    2-5/8
    Threaded
    $
    89
    .51
    /
    EA
    25271703
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    2-1/4
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1 in.
    Shape
    T
    Length
    7-5/16 in.
    Width (Inches)
    2-5/8
    Fitting Type
    Threaded
    $
    89
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T68-4X-G
    25457350
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    3-9/16
    Gray
    1-Gang
    Ocal
    2-1/2 in.
    T
    12-1/4 in.
    5
    Threaded
    $
    462
    .55
    /
    EA
    25457350
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    3-9/16
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2-1/2 in.
    Shape
    T
    Length
    12-1/4 in.
    Width (Inches)
    5
    Fitting Type
    Threaded
    $
    462
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T58-4X-G
    25279790
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    2-25/32
    Gray
    1-Gang
    Ocal
    2 in.
    T
    10-3/8 in.
    4
    Threaded
    $
    318
    .47
    /
    EA
    25279790
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    2-25/32
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2 in.
    Shape
    T
    Length
    10-3/8 in.
    Width (Inches)
    4
    Fitting Type
    Threaded
    $
    318
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T4484XG
    25457349
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    2-5/8
    Gray
    1-Gang
    Ocal
    1-1/4 in.
    T
    8-1/2 in.
    3-5/32
    Threaded
    $
    254
    .92
    /
    EA
    25457349
    Additional Features
    All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches)
    2-5/8
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/4 in.
    Shape
    T
    Length
    8-1/2 in.
    Width (Inches)
    3-5/32
    Fitting Type
    Threaded
    $
    254
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271703 SKU, 25271703 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1 in.
    Shape
    T
    Length
    7-5/16 in.
    Width (Inches)
    2-5/8
    Fitting Type
    Threaded
    Price
    $
    89
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457350 SKU, 25457350 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2-1/2 in.
    Shape
    T
    Length
    12-1/4 in.
    Width (Inches)
    5
    Fitting Type
    Threaded
    Price
    $
    462
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25279790 SKU, 25279790 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    2 in.
    Shape
    T
    Length
    10-3/8 in.
    Width (Inches)
    4
    Fitting Type
    Threaded
    Price
    $
    318
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457349 SKU, 25457349 ANALYTICS...
    Color / Finish
    Gray
    No. of Gangs
    1-Gang
    Brand or Series
    Ocal
    Trade Size (Inches)
    1-1/4 in.
    Shape
    T
    Length
    8-1/2 in.
    Width (Inches)
    3-5/32
    Fitting Type
    Threaded
    Price
    $
    254
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available