Cal-Bond PA2000LB67SA Type LB PVC Coated Conduit Body | Graybar Store
Cal-Bond - Type LB PVC Coated Conduit Body - PA2000LB67SA
+ / - Hover over image to Zoom
Other Views

    Type LB PVC Coated Conduit Body

    Manufacturer: Cal-Bond
    Manufacturer #: PA2000LB67SA
    SKU: 25568323
    $200.07
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:Sealing Sleeves Extender; Specialized Corrosion Resistant Coating Provided on Threads
    Height (Inches):4.29
    No. of Gangs:1-Gang
    Brand or Series:Calbond
    Shape:LB
    Length:10.17 in.
    Width (Inches):3.04
    Fitting Type:Threaded
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA2000LB67SA
    • Color Black
    • Type Conduit Body
    • Additional Features Sealing Sleeves Extender; Specialized Corrosion Resistant Coating Provided on Threads
    • Body Type Form 7
    • Brand or Series Calbond
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Fitting Type Threaded
    • Height (Inches) 4.29
    • Length 10.17 in.
    • Materials PVC (Coated)
    • No. of Gangs 1-Gang
    • Shape LB
    • Width (Inches) 3.04
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ PVC Coated Conduit Body, Aluminum (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 2 in, Length: 10.17 in, Black, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in