Cal-Bond PV2000T67 Type T PVC Coated Conduit Body | Graybar Store
Cal-Bond - Type T PVC Coated Conduit Body - PV2000T67
+ / - Hover over image to Zoom
Other Views

    Type T PVC Coated Conduit Body

    Manufacturer: Cal-Bond
    Manufacturer #: PV2000T67
    SKU: 25568177
    $215.83
    Checking Pricing
         
    Additional Features:Specialized Corrosion Resistant Coating Provided on Threads
    Height (Inches):3.17
    No. of Gangs:1-Gang
    Brand or Series:Calbond
    Trade Size (Inches):2 in.
    Shape:T
    Length:13.19 in.
    Width (Inches):4.17
    Fitting Type:Threaded
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2000T67
    • Color Black
    • Type Conduit Body
    • Additional Features Specialized Corrosion Resistant Coating Provided on Threads
    • Body Type Form 7
    • Brand or Series Calbond
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Fitting Type Threaded
    • Height (Inches) 3.17
    • Length 13.19 in.
    • Materials PVC (Coated)
    • No. of Gangs 1-Gang
    • Shape T
    • Width (Inches) 4.17
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ PVC Coated Conduit Body, Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 2 in, Length: 13.19 in, Black, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in