Thomas and Betts T68-4X-G PVC Coated Conduit Body | Graybar Store
Thomas and Betts - PVC Coated Conduit Body - T68-4X-G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: T68-4X-G
    SKU: 25457350
    $462.55
    Checking Pricing
         
    Additional Features:All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches):3-9/16
    Color / Finish:Gray
    No. of Gangs:1-Gang
    Brand or Series:Ocal
    Trade Size (Inches):2-1/2 in.
    Shape:T
    Length:12-1/4 in.
    Width (Inches):5
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T68-4X-G
    • Additional Features All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    • Brand or Series Ocal
    • Color / Finish Gray
    • Fitting Type Threaded
    • Height (Inches) 3-9/16
    • Length 12-1/4 in.
    Product Overview:
    Ocal® PVC Coated Conduit Body, Ferrous Iron (Body); Stainless Steel (Cover); Stainless Steel (Screws), Trade Size (Inches): 2-1/2 in, Length: 12-1/4 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in