Thomas and Betts LB58-4X-G PVC Coated Conduit Bodies With Covers | Graybar Store
Thomas and Betts - PVC Coated Conduit Bodies With Covers - LB58-4X-G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Bodies With Covers

    Manufacturer: Thomas and Betts
    Manufacturer #: LB58-4X-G
    SKU: 25457380
    $121.11
    Checking Pricing
         
    Height (Inches):4.03
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):1-1/2 in.
    Shape:LB
    Length:9.13 in.
    Width (Inches):2-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB58-4X-G
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    • Height (Inches) 4.03
    • Length 9.13 in.
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    • Shape LB
    • Width (Inches) 2-3/4
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      LB58-4X-G Specification Sheet
      LB58-4X-G Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Ocal® PVC Coated Conduit Bodies With Covers, Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 1-1/2 in, Length: 9.13 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in