Burndy HSC200FR PVC Clear Heat Shrink Tubing | Graybar Store
Burndy - PVC Clear Heat Shrink Tubing - HSC200FR
+ / - Hover over image to Zoom
Other Views

    PVC Clear Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC200FR
    SKU: 25061038
    $467.93
    Checking Pricing
         
    Inner Diameter:2 in.
    Color:Clear
    Packaging:25 ft Reel
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC200FR
    • Color Clear
    • Inner Diameter 2 in.
    • Length 25 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 25 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Clear Heat Shrink Tubing, Clear, Length: 25 ft, PVC, Inner Diameter: 2 in, Shrink Ratio: 2:1