Graybar Vendor CLEANER-CLR-QT PVC Cleaner | Graybar Store
Graybar Vendor - PVC Cleaner - CLEANER-CLR-QT
+ / - Hover over image to Zoom
Other Views

    PVC Cleaner

    Manufacturer: Graybar Vendor
    Manufacturer #: CLEANER-CLR-QT
    SKU: 94041605
    $26.49
    Checking Pricing
         
    Size:Quart
    Color:Clear
    Material:Hazardous
    Use With:ABS, PVC and CPVC Pipe and Fittings
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CLEANER-CLR-QT
    • Color Clear
    • Size Quart
    • Flame Retardant Flammable
    • Material Hazardous
    • Use With ABS, PVC and CPVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    Clear Lo-V.O.C. quart cleaner for all diameters and schedule ABS, PVC and CPVC pipe and fittings.
    • Purple tinted all purpose primer/cleaner for PVC and CPVC pipe and fittings.
    • Removes surface dirt, grease and
    • Grime as well as softens pipe to allow
    • A fast, secure solvent weld.
    • Less aggressive than clear primer and purple primer.
    • Purple tint for verification for code.
    • Exceeds new environmental requirements and meets various CA district rules.
    • Size - Quart