Graybar Vendor CEMENT-REG BODY-CLR-1/2PT PVC Cement Regular | Graybar Store
Graybar Vendor - PVC Cement Regular - CEMENT-REG BODY-CLR-1/2PT
+ / - Hover over image to Zoom
Other Views

    PVC Cement Regular

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-REG BODY-CLR-1/2PT
    SKU: 22073587
    $4.72
    Checking Pricing
         
    Size:1/2 Pint
    Color:Clear
    Material:Hazardous
    Use With:Up to 4 Inch Schedule 40 and 2 Inch Schedule 80
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-REG BODY-CLR-1/2PT
    • Color Clear
    • Size 1/2 Pint
    • Adhesive Type Regular Body PVC Cement
    • Material Hazardous
    • Use With Up to 4 Inch Schedule 40 and 2 Inch Schedule 80
    • SAP Material Type ZSTD
    Product Overview:
    Regular body clear 1/2 pint cement for PVC up to 4 inch schedule 40 and 2 inch schedule 80.
    • Medium Body Clear LO-V.O.C. Cement
    • For all Schedule and Classes of PVC Pipe and Fittings up to 4 Inch Diameter Schedule 40 and 2 Inch Diameter for Schedule 80
    • inlcudes Interference fit
    • Size- Pint