Graybar Vendor CEMENT-QSET/AW-CLR-PT PVC Cement QSET | Graybar Store
Graybar Vendor - PVC Cement QSET - CEMENT-QSET/AW-CLR-PT
+ / - Hover over image to Zoom
Other Views

    PVC Cement QSET

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-QSET/AW-CLR-PT
    SKU: 88285298
    $11.42
    Checking Pricing
         
    Size:Pint
    Color:Clear
    Material:Hazardous
    Use With:Up to 6 Inch PVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-QSET/AW-CLR-PT
    • Color Clear
    • Size Pint
    • Adhesive Type Medium Body All Weather Cement
    • Material Hazardous
    • Use With Up to 6 Inch PVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    Medium body all weather clear pint cement for PVC pipe and fittings up to 6 inch diameter.
    • Medium Body All Weather Quick Setting LO-V.O.C. Cement
    • For all Schedule and Classes of PVC Pipe and Fittings up to 6 Inch Diameter
    • Includes Interference fit
    • Color- Clear
    • Size- Pint