Thomas and Betts VC9983 PVC Cement QSET, 16 oz. | Graybar Store
Thomas and Betts - PVC Cement QSET, 16 oz. - VC9983
+ / - Hover over image to Zoom
Other Views

    PVC Cement QSET, 16 oz.

    Manufacturer: Thomas and Betts
    Manufacturer #: VC9983
    SKU: 88055367
    $16.35
    Checking Pricing
         
    Size:16 oz
    Color:Clear
    Material:Hazardous All Weather
    Use With:Up to 6 Inch PVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VC9983
    • Color Clear
    • Size 16 oz
    • Adhesive Type Medium Body All Weather Cement
    • Material Hazardous All Weather
    • Use With Up to 6 Inch PVC Pipe and Fittings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pint size all weather quickset clear cement with dauber applicator.