Oatey 40436S PVC Cement Medium, 32 oz. | Graybar Store
Oatey - PVC Cement Medium, 32 oz. - 40436S
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 32 oz.

    Manufacturer: Oatey
    Manufacturer #: 40436S
    SKU: 22073099
    $19.40
    Checking Pricing
         
    Color:Clear
    Use With:Up to 6 Inch PVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oatey
    • Manufacturer # 40436S
    • Color Clear
    • Adhesive Type Medium Body PVC Cement
    • Use With Up to 6 Inch PVC Pipe and Fittings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    32 oz. Clear MED body cement.