Graybar Vendor CEMENT-MED BODY-CLR-LV-PT PVC Cement Medium | Graybar Store
Graybar Vendor - PVC Cement Medium - CEMENT-MED BODY-CLR-LV-PT
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-CLR-LV-PT
    SKU: 22063108
    $10.40
    Checking Pricing
         
    Size:Pint
    Color:Clear
    Material:Hazardous Low VOC
    Use With:Up to 6 Inch PVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-CLR-LV-PT
    • Color Clear
    • Size Pint
    • Adhesive Type Medium Body PVC Cement
    • Material Hazardous Low VOC
    • Use With Up to 6 Inch PVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    Medium body clear pint cement for PVC pipe and fittings up to 6 inch diameter.
    • Medium Body LO-V.O.C. Cement
    • For all Schedule and Classes of PVC Pipe and Fittings up to 6 Inch Diameter
    • Includes Interference fit
    • Size- Pint