Graybar Vendor CEMENT-MED BODY-BLU-LV-QT PVC Cement Medium, 1 Quart | Graybar Store
Graybar Vendor - PVC Cement Medium, 1 Quart - CEMENT-MED BODY-BLU-LV-QT
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1 Quart

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-BLU-LV-QT
    SKU: 22063118
    $14.46
    Checking Pricing
         
    Size:1 Quart
    Color:Blue
    Material:Hazardous
    Use With:Up to 6 Inch PVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-BLU-LV-QT
    • Color Blue
    • Size 1 Quart
    • Adhesive Type Medium Body PVC Cement
    • Material Hazardous
    • Use With Up to 6 Inch PVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    1 Quart of blue cement for use on PVC pipe and fittings.