Graybar Vendor CEMENT-MED BODY-BLU-PT PVC Cement Medium, 1 Pint | Graybar Store
Graybar Vendor - PVC Cement Medium, 1 Pint - CEMENT-MED BODY-BLU-PT
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1 Pint

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-BLU-PT
    SKU: 96031835
    $9.98
    Checking Pricing
         
    Size:1 Pint
    Color:Blue
    Material:Hazardous
    Use With:EZ-Flex ENT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-BLU-PT
    • Color Blue
    • Size 1 Pint
    • Adhesive Type Medium Body PVC Cement
    • Material Hazardous
    • Use With EZ-Flex ENT
    • SAP Material Type ZSTD
    Product Overview:
    1 pint of blue cement for use on PVC pipe and fittings.