Graybar Vendor CEMENT-QSET/AW-CLR-GAL PVC Cement Medium, 1 Gallon | Graybar Store
Graybar Vendor - PVC Cement Medium, 1 Gallon - CEMENT-QSET/AW-CLR-GAL
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1 Gallon

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-QSET/AW-CLR-GAL
    SKU: 88285297
    $69.14
    Checking Pricing
         
    Size:1 gallon
    Color:Clear
    Material:Up to 6 Inch PVC Pipe and Fittings
    Use With:Hazardous Low VOC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-QSET/AW-CLR-GAL
    • Color Clear
    • Size 1 gallon
    • Adhesive Type Medium Body PVC Cement
    • Material Up to 6 Inch PVC Pipe and Fittings
    • Use With Hazardous Low VOC
    • SAP Material Type ZSTD
    Product Overview:
    1 gallon of clear cement for use on PVC pipe and fittings.