Graybar Vendor CEMENT-MED BODY-CLR-LV-GAL PVC Cement Medium, 1 gallon | Graybar Store
Graybar Vendor - PVC Cement Medium, 1 gallon - CEMENT-MED BODY-CLR-LV-GAL
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1 gallon

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-CLR-LV-GAL
    SKU: 22063106
    $48.85
    Checking Pricing
         
    Size:1 Gallon
    Color:Clear
    Material:Hazardous
    Use With:PVC Conduit and Fitting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-CLR-LV-GAL
    • Color Clear
    • Size 1 Gallon
    • Adhesive Type Medium Body PVC Cement
    • Material Hazardous
    • Use With PVC Conduit and Fitting
    Product Overview:
    1 Gallon of clear cement for use on PVC pipe and fittings.