Graybar Vendor CEMENT-MED BODY-CLR-1/2PT PVC Cement Medium, 1/2 Pint | Graybar Store
Graybar Vendor - PVC Cement Medium, 1/2 Pint - CEMENT-MED BODY-CLR-1/2PT
+ / - Hover over image to Zoom
Other Views

    PVC Cement Medium, 1/2 Pint

    Manufacturer: Graybar Vendor
    Manufacturer #: CEMENT-MED BODY-CLR-1/2PT
    SKU: 22073586
    $5.39
    Checking Pricing
         
    Size:1/2 Pint
    Color:Clear
    Material:Up to 4 Inch PVC Pipe and Fittings
    Use With:Hazardous Low VOC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CEMENT-MED BODY-CLR-1/2PT
    • Color Clear
    • Size 1/2 Pint
    • Adhesive Type Medium Body PVC Cement
    • Material Up to 4 Inch PVC Pipe and Fittings
    • Use With Hazardous Low VOC
    • SAP Material Type ZSTD
    Product Overview:
    1/2 pint of clear cement for use on PVC pipe and fittings.