Thomas and Betts E9802 PVC 2-Gang Cast-Style 2FS Box-No Hubs | Graybar Store
Thomas and Betts - PVC 2-Gang Cast-Style 2FS Box-No Hubs - E9802
+ / - Hover over image to Zoom
Other Views

    PVC 2-Gang Cast-Style 2FS Box-No Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E9802
    SKU: 88315211
    $14.27
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2 in.
    No. of Hubs:0
    Hub Size (Inches):No Hubs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9802
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) No Hubs
    • Materials PVC
    • No. of Gangs 2
    • No. of Hubs 0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 2FS non-metallic hub less 2-gang device box.
    • 32.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For terminations where hub requirements vary according to application, hubs easily made with flared wood bit or hole saw
    • UL Listed File Number: E42728