Thomas and Betts E9801 PVC 1-Gang Cast-Style FD Deep Box-No Hubs | Graybar Store
Thomas and Betts - PVC 1-Gang Cast-Style FD Deep Box-No Hubs - E9801
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FD Deep Box-No Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E9801
    SKU: 88315210
    $11.53
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-3/4 in.
    No. of Hubs:0
    Hub Size (Inches):No Hubs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9801
    • Box Depth (Inches) 2-3/4 in.
    • Hub Size (Inches) No Hubs
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type FD non-metallic hub less 1-gang deep device box.
    • 25.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For terminations where hub requirements vary according to application, hubs easily made with flared wood bit or hole saw
    • UL Listed File Number: E42728