Graybar Vendor FSE-1/2 PVC Cast-Style Box | Graybar Store
Graybar Vendor - PVC Cast-Style Box - FSE-1/2
+ / - Hover over image to Zoom
Other Views

    PVC Cast-Style Box

    Manufacturer: Graybar Vendor
    Manufacturer #: FSE-1/2
    SKU: 93172146
    $7.45
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-3/10 in.
    No. of Hubs:1
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FSE-1/2
    • Box Depth (Inches) 2-3/10 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs 1-Gang
    • No. of Hubs 1
    • SAP Material Type ZSTD
    Product Overview:
    1-Gang PVC cast-style 2-3/10 in. deep box with (1) 1/2 in. hub.
    • Surface mount
    • For use with conduit