Graybar Vendor FSE-3/4-2G PVC Cast-Style Box, 3/4 in. | Graybar Store
Graybar Vendor - PVC Cast-Style Box, 3/4 in. - FSE-3/4-2G
+ / - Hover over image to Zoom
Other Views

    PVC Cast-Style Box, 3/4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FSE-3/4-2G
    SKU: 94067843
    $10.02
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2-3/10 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FSE-3/4-2G
    • Box Depth (Inches) 2-3/10 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 2-Gang
    • No. of Hubs 1
    • SAP Material Type ZSTD
    Product Overview:
    2-Gang PVC cast-style 2-3/10 in. deep box with (1) 3/4 in. hub.
    • Surface mount
    • For use with conduit