L. H. Dottie PVC18BH PVC Bi-Saw | Graybar Store
L. H. Dottie - PVC Bi-Saw - PVC18BH
+ / - Hover over image to Zoom
Other Views

    PVC Bi-Saw

    Manufacturer: L. H. Dottie
    Manufacturer #: PVC18BH
    SKU: 96033956
    $32.53
    Checking Pricing
         
    Blade Length (Inches):18
    Overall Length (Inches):24
    Teeth Per Inch:10 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PVC18BH
    • Blade Length (Inches) 18
    • Materials PVC
    • Overall Length (Inches) 24
    • Teeth Per Inch 10 TPI
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hand Saw, 18 Inch Blade Length, 0.035 Inch Blade Thickness, 10 Teeth Per Inch, LH Dottie Brand, Filed Teeth, Die Cast Metal Handle, Packaging Quantity 5 Pieces