B-Line (Eaton) SB3015/8X72PVC Gray PVC Threaded Rod Protector, Thread Size 5/8 11, Length 72 in. | Graybar Store
B-Line (Eaton) - Gray PVC Threaded Rod Protector, Thread Size 5/8 11, Length 72 in. - SB3015/8X72PVC
+ / - Hover over image to Zoom
Other Views

    Gray PVC Threaded Rod Protector, Thread Size 5/8 11, Length 72 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB3015/8X72PVC
    SKU: 97126777
    $16.18
    Checking Pricing
         
    Length:6 ft.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB3015/8X72PVC
    • Type Threaded Rod Protector
    • Length 6 ft.
    • Materials PVC
    Product Overview:
    Gray PVC 5/8 11 in. threaded rod protector. Length 72 in.
    • Used to Protect Cabling From the All-Threaded Rod
    • UL-94 V0 Material For Flame Resistance