Thomas and Betts E9802D PVC 2-Gang Cast-Style 2FSE Box-(1) 1/2 in. Hub | Graybar Store
Thomas and Betts - PVC 2-Gang Cast-Style 2FSE Box-(1) 1/2 in. Hub - E9802D
+ / - Hover over image to Zoom
Other Views

    PVC 2-Gang Cast-Style 2FSE Box-(1) 1/2 in. Hub

    Manufacturer: Thomas and Betts
    Manufacturer #: E9802D
    SKU: 88054712
    $16.02
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2 in.
    No. of Hubs:1
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9802D
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs 2
    • No. of Hubs 1
    • Country of Origin US - USA
    Product Overview:
    Type 2FSE non-metallic 2-gang device box with (1) 1/2 in. hub.
    • 32.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For terminations where hub requirements vary according to application, hubs easily made with flared wood bit or hole saw
    • UL Listed File Number: E42728