Thomas and Betts E9812E PVC 2-Gang Cast-Style 2FSC Box-(2) 3/4 in. Hubs | Graybar Store
Thomas and Betts - PVC 2-Gang Cast-Style 2FSC Box-(2) 3/4 in. Hubs - E9812E
+ / - Hover over image to Zoom
Other Views

    PVC 2-Gang Cast-Style 2FSC Box-(2) 3/4 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E9812E
    SKU: 88054723
    $16.48
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2 in.
    No. of Hubs:2
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9812E
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 2
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Type 2FSC non-metallic 2-gang device box with (2) 3/4 in. hubs.
    • 32.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For through terminations where large devices or additional wiring capacity is required
    • UL Listed File Number: E42728