Thomas and Betts E979EFN-CAR PVC 1-Gang Cast-Style Type FSCC, 3/4 in. Hubs | Graybar Store
Thomas and Betts - PVC 1-Gang Cast-Style Type FSCC, 3/4 in. Hubs - E979EFN-CAR
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style Type FSCC, 3/4 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E979EFN-CAR
    SKU: 88054981
    $16.26
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-2/5 in.
    No. of Hubs:3
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E979EFN-CAR
    • Box Depth (Inches) 2-2/5 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch non-metallic one gang FS box, 18 Cubic Inch. Type FSCC.
    • 19.0 Cubic inch capacity
    • All sizes take standard covers, accessories or devices
    • Detachable mounting feet provide easy mounting
    • For multiple through circuit terminations or where additional support is required in stub-up applications
    • UL Listed File Number: E42728