Thomas and Betts E981EFN PVC 1-Gang Cast-Style FSC Box-(2) 3/4 in. Hubs | Graybar Store
Thomas and Betts - PVC 1-Gang Cast-Style FSC Box-(2) 3/4 in. Hubs - E981EFN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FSC Box-(2) 3/4 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E981EFN
    SKU: 93150656
    $12.22
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-3/10 in.
    No. of Hubs:2
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E981EFN
    • Box Depth (Inches) 2-3/10 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch non-metallic one gang FS box, 18 cuin, type FSC.
    • For through terminations
    • UL Listed File Number: E42728