Thomas and Betts E9801EN PVC 1-Gang Cast-Style FDE Deep Box-(1) 3/4 in. Hub | Graybar Store
Thomas and Betts - PVC 1-Gang Cast-Style FDE Deep Box-(1) 3/4 in. Hub - E9801EN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FDE Deep Box-(1) 3/4 in. Hub

    Manufacturer: Thomas and Betts
    Manufacturer #: E9801EN
    SKU: 93150657
    $11.38
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9801EN
    • Box Depth (Inches) 3 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 1
    • Country of Origin US - USA
    Product Overview:
    Type FDE non-metallic 1-gang deep device box with (1) 3/4 in. hub.
    • 25.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For terminations where hub requirements vary according to application, hubs easily made with flared wood bit or hole saw
    • UL Listed File Number: E42728