Thomas and Betts E9811EN PVC 1-Gang Cast-Style FDC Deep Box-(2) 3/4 in. Hubs | Graybar Store
Thomas and Betts - PVC 1-Gang Cast-Style FDC Deep Box-(2) 3/4 in. Hubs - E9811EN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FDC Deep Box-(2) 3/4 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E9811EN
    SKU: 93150650
    $12.23
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3 in.
    No. of Hubs:2
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9811EN
    • Box Depth (Inches) 3 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type FDC non-metallic 1-gang deep device box with (2) 3/4 in. hubs.
    • 25.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For through terminations where large devices or additional wiring capacity is required
    • UL Listed File Number: E42728