Bussmann (Eaton) PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm | Graybar Store
Bussmann (Eaton) - PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm
+ / - Hover over image to Zoom
Other Views

    PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann series 10x38mm 1000VDC PV fuses are for protecting and isolating photovoltaic strings. The fuses are specifically designed for use in PV systems with extreme ambient temperature, high cycling and low fault current conditions string arrays.

    • Meets UL and IEC Photovoltaic Drop-Forged Steel Standards For Global Acceptance
    • Low Watts Loss Performance for Energy Efficiency
    • Low Temperature Rise Performance For More Precise Sizing
    • In-Line Crimp Terminal Version is Easy to Apply in Wire Harness Construction
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Combiner Boxes; Inverters; PV Wire Harnesses
    • Fuse Dimension 10.3 Dia. x 38 L mm
    • Fuse Type Photovoltaic Fuse
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Connection
    Amps
    Price
    PV-1A10F
    25372045
    50 kA
    1000 V DC
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Ferrule End
    1A
    $
    24
    .49
    /
    EA
    25372045
    Interrupt Rating
    50 kA
    Voltage Rating
    1000 V DC
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    1A
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PV-5A10F
    25372050
    50 kA
    1000 V DC
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Ferrule End
    5A
    $
    24
    .49
    /
    EA
    25372050
    Interrupt Rating
    50 kA
    Voltage Rating
    1000 V DC
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    5A
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PV-15A10F
    25372043
    50 kA
    1000 V DC
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Ferrule End
    15A
    $
    24
    .49
    /
    EA
    25372043
    Interrupt Rating
    50 kA
    Voltage Rating
    1000 V DC
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    15A
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PV-20A10F
    25415563
    50 kA
    1000 V DC
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Ferrule End
    20A
    $
    24
    .49
    /
    EA
    25415563
    Interrupt Rating
    50 kA
    Voltage Rating
    1000 V DC
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    20A
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25372045 SKU, 25372045 ANALYTICS...
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    1A
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25372050 SKU, 25372050 ANALYTICS...
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    5A
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25372043 SKU, 25372043 ANALYTICS...
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    15A
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25415563 SKU, 25415563 ANALYTICS...
    Standard
    1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection
    Ferrule End
    Amps
    20A
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available