Bussmann (Eaton) PV-5A10F PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm, 5A | Graybar Store
Bussmann (Eaton) - PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm, 5A - PV-5A10F
+ / - Hover over image to Zoom
Other Views

    PV Series 1000VDC Photovoltaic Cylindrical Ferrule Fuse, 10x38mm, 5A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PV-5A10F
    SKU: 25372050
    $24.49
    Checking Pricing
         
    Interrupt Rating:50 kA
    Voltage Rating:1000 V DC
    Standard:1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    Connection:Ferrule End
    Amps:5A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PV-5A10F
    • Application Combiner Boxes; Inverters; PV Wire Harnesses
    • Amps 5A
    • Fuse Dimension 10.3 Dia. x 38 L mm
    • Fuse Type Photovoltaic Fuse
    • Voltage Rating 1000 V DC
    • Connection Ferrule End
    • Interrupt Rating 50 kA
    • Standard 1 to 15 A; 1 to 20 A; 20 to 30 A; 25 to 30 A; CCC; CSA File 53787; Class 1422-30; File E335324; Guide JFGA; IEC 60269-6; RoHS Compliant; UL Listed to 2579
    • SKU Spec Sheet
      PV-5A10F Specification Sheet
      PV-5A10F Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® Bussmann Series PV Fuse, Voltage Rating: 1000 V DC, Amps: 5 A, Photovoltaic Fuse, Interrupt Rating: 50 kA, Fuse Dimension: 10.3 Dia x 38 L mm