Square D (Schneider Electric) PushButton XB5 Pilot Lights with Protected LED | Graybar Store
Square D (Schneider Electric) - PushButton XB5 Pilot Lights with Protected LED
+ / - Hover over image to Zoom
Other Views

    PushButton XB5 Pilot Lights with Protected LED

    Manufacturer: Square D (Schneider Electric)
         

    Pushbutton pilot lights with protected LED for use with XB5 series operators.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Additional Features
    Shape of Head
    Amperage Rating
    Price
    XB5AVG3
    99534822
    Green
    110-120 Vac
    Protected LED
    $
    70
    .15
    /
    EA
    99534822
    Color
    Green
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVB3
    99534538
    Green
    24 Vac/Vdc
    Protected LED
    $
    70
    .15
    /
    EA
    99534538
    Color
    Green
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVB1
    99534537
    White
    24 Vac/Vdc
    Protected LED
    $
    70
    .15
    /
    EA
    99534537
    Color
    White
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVB6
    22037911
    Blue
    24 Vac/Vdc
    Protected LED
    $
    70
    .15
    /
    EA
    22037911
    Color
    Blue
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVB4
    99534541
    Red
    24 Vac/Vdc
    Protected LED
    $
    70
    .15
    /
    EA
    99534541
    Color
    Red
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVB5
    99534520
    Yellow
    24 Vac/Vdc
    Protected LED
    $
    70
    .15
    /
    EA
    99534520
    Color
    Yellow
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVG5
    99534524
    Orange
    120 V AC
    Round
    14 mA
    $
    70
    .15
    /
    EA
    99534524
    Color
    Orange
    Voltage Rating
    120 V AC
    Additional Features
    Shape of Head
    Round
    Amperage Rating
    14 mA
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVG1
    99534815
    White
    120 V AC
    Plain Lens
    Round
    14 mA
    $
    70
    .15
    /
    EA
    99534815
    Color
    White
    Voltage Rating
    120 V AC
    Additional Features
    Plain Lens
    Shape of Head
    Round
    Amperage Rating
    14 mA
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AVG4
    99534523
    Red
    120 V AC
    Round
    14 mA
    $
    70
    .15
    /
    EA
    99534523
    Color
    Red
    Voltage Rating
    120 V AC
    Additional Features
    Shape of Head
    Round
    Amperage Rating
    14 mA
    $
    70
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534822 SKU, 99534822 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534538 SKU, 99534538 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534537 SKU, 99534537 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037911 SKU, 22037911 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534541 SKU, 99534541 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534520 SKU, 99534520 ANALYTICS...
    Additional Features
    Protected LED
    Shape of Head
    Amperage Rating
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534524 SKU, 99534524 ANALYTICS...
    Additional Features
    Shape of Head
    Round
    Amperage Rating
    14 mA
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534815 SKU, 99534815 ANALYTICS...
    Additional Features
    Plain Lens
    Shape of Head
    Round
    Amperage Rating
    14 mA
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534523 SKU, 99534523 ANALYTICS...
    Additional Features
    Shape of Head
    Round
    Amperage Rating
    14 mA
    Price
    $
    70
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available