Square D (Schneider Electric) XB5AVB3 PushButton XB5 Green 24 Vac/Vdc Pilot Lights | Graybar Store
Square D (Schneider Electric) - PushButton XB5 Green 24 Vac/Vdc Pilot Lights - XB5AVB3
+ / - Hover over image to Zoom
Other Views

    PushButton XB5 Green 24 Vac/Vdc Pilot Lights

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AVB3
    SKU: 99534538
    $70.15
    Checking Pricing
         
    Color:Green
    Voltage Rating:24 Vac/Vdc
    Additional Features:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AVB3
    • Color Green
    • Additional Features Protected LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    • Voltage Rating 24 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Pushbutton green 24 Vac/Vdc protected LED pilot light for use with XB5 series.
    • Screw clamp terminal connections