Square D (Schneider Electric) XB5AVG3 PushButton XB5 Green 110-120 Vac Pilot Lights | Graybar Store
Square D (Schneider Electric) - PushButton XB5 Green 110-120 Vac Pilot Lights - XB5AVG3
+ / - Hover over image to Zoom
Other Views

    PushButton XB5 Green 110-120 Vac Pilot Lights

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AVG3
    SKU: 99534822
    $70.15
    Checking Pricing
         
    Color:Green
    Voltage Rating:110-120 Vac
    Additional Features:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AVG3
    • Color Green
    • Additional Features Protected LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    • Voltage Rating 110-120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Pushbutton green 110-120 Vac protected LED pilot light for use with XB5 series.
    • Screw clamp terminal connections