Square D (Schneider Electric) XB4BVG4 PushButton XB4 Red 110-120 Vac Pilot Lights | Graybar Store
Square D (Schneider Electric) - PushButton XB4 Red 110-120 Vac Pilot Lights - XB4BVG4
+ / - Hover over image to Zoom
Other Views

    PushButton XB4 Red 110-120 Vac Pilot Lights

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BVG4
    SKU: 99509341
    $79.02
    Checking Pricing
         
    Color:Red
    Voltage Rating:110-120 Vac
    Additional Features:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BVG4
    • Color Red
    • Additional Features Protected LED
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Voltage Rating 110-120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Pushbutton red 110-120 Vac protected LED pilot light for use with XB4 series.
    • Screw clamp terminal connections