Square D (Schneider Electric) PushButton XB4 Pilot Lights with Protected LED | Graybar Store
Square D (Schneider Electric) - PushButton XB4 Pilot Lights with Protected LED
+ / - Hover over image to Zoom
Other Views

    PushButton XB4 Pilot Lights with Protected LED

    Manufacturer: Square D (Schneider Electric)
         

    Pushbutton pilot lights with protected LED for use with XB4 series operators.

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Additional Features
    Material
    Shape of Head
    Size
    Use With
    Price
    XB4BVG4
    99509341
    Red
    110-120 Vac
    Protected LED
    $
    79
    .02
    /
    EA
    99509341
    Color
    Red
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVG5
    99509342
    Yellow
    110-120 Vac
    Protected LED
    $
    79
    .02
    /
    EA
    99509342
    Color
    Yellow
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVB6
    99509338
    Blue
    24 Vac/Vdc
    Protected LED
    $
    79
    .02
    /
    EA
    99509338
    Color
    Blue
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVG6
    99509343
    Blue
    110-120 Vac
    Protected LED
    $
    79
    .02
    /
    EA
    99509343
    Color
    Blue
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVB3
    99509335
    Green
    24 Vac/Vdc
    Protected LED
    $
    79
    .02
    /
    EA
    99509335
    Color
    Green
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVG3
    99509340
    Green
    110-120 Vac
    Protected LED
    $
    79
    .02
    /
    EA
    99509340
    Color
    Green
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVG1
    99509339
    White
    110-120 Vac
    Protected LED
    $
    79
    .02
    /
    EA
    99509339
    Color
    White
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVB4
    99509336
    Red
    24 V AC
    Protected LED; Screw Clamp Terminal
    Zamak (Collar)
    Round
    30 W x 54 D x 47 H mm
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA
    99509336
    Color
    Red
    Voltage Rating
    24 V AC
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVB5
    99509337
    Orange
    24 V AC
    Protected LED; Screw Clamp Terminal
    Zamak (Collar)
    Round
    30 W x 54 D x 47 H mm
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA
    99509337
    Color
    Orange
    Voltage Rating
    24 V AC
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BVB1
    99509334
    White
    24 V AC
    Protected LED; Screw Clamp Terminal
    Zamak (Collar)
    Round
    30 W x 54 D x 47 H mm
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA
    99509334
    Color
    White
    Voltage Rating
    24 V AC
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    $
    79
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509341 SKU, 99509341 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509342 SKU, 99509342 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509338 SKU, 99509338 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509343 SKU, 99509343 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509335 SKU, 99509335 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509340 SKU, 99509340 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509339 SKU, 99509339 ANALYTICS...
    Additional Features
    Protected LED
    Material
    Shape of Head
    Size
    Use With
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509336 SKU, 99509336 ANALYTICS...
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509337 SKU, 99509337 ANALYTICS...
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509334 SKU, 99509334 ANALYTICS...
    Additional Features
    Protected LED; Screw Clamp Terminal
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 54 D x 47 H mm
    Use With
    Plain Lens With integral LED
    Price
    $
    79
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available