Square D (Schneider Electric) ZB4BS84430 PushButton XB4 Mushroom Heads | Graybar Store
Square D (Schneider Electric) - PushButton XB4 Mushroom Heads - ZB4BS84430
+ / - Hover over image to Zoom
Other Views

    PushButton XB4 Mushroom Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BS84430
    SKU: 25062916
    $102.89
    Checking Pricing
         
    Color:Red
    Shape of Head:Mushroom
    Use With:Harmony XB4 Operators And Emergency Stop Operators
    Knob Style:Turn-to-Release
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Material:Metal (Bezel)
    Legend:EMO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BS84430
    • Color Red
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating IEC 60947-1; IEC
    • Knob Style Turn-to-Release
    • Legend EMO
    • Shape Round
    • Shape of Head Mushroom
    • Material Metal (Bezel)
    • Use With Harmony XB4 Operators And Emergency Stop Operators
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Red, IEC 60204-1; IEC 60947-1; IEC 60947-5-1; IEC 60947-5-4; IEC 60947-5-5, Metal (Bezel), Mushroom