Square D (Schneider Electric) 9001KM38 Pushbutton Standard Light Modules | Graybar Store
Square D (Schneider Electric) - Pushbutton Standard Light Modules - 9001KM38
+ / - Hover over image to Zoom
Other Views

    Pushbutton Standard Light Modules

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KM38
    SKU: 88247363
    $95.95
    Checking Pricing
         
    Voltage Rating:120 Vac/Vdc
    Additional Features:Full Voltage/Resistor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KM38
    • Additional Features Full Voltage/Resistor
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton standard 120 Vac/Vdc full voltage/resistor light module.
    • For use in hazardous locations