Square D (Schneider Electric) 9001KM8 Pushbutton Standard Light Module, Transformer, 277V | Graybar Store
Square D (Schneider Electric) - Pushbutton Standard Light Module, Transformer, 277V - 9001KM8
+ / - Hover over image to Zoom
Other Views

    Pushbutton Standard Light Module, Transformer, 277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KM8
    SKU: 88247368
    $129.40
    Checking Pricing
         
    Voltage Rating:277V, 50-60 Hz
    Additional Features:Transformer Style
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KM8
    • Additional Features Transformer Style
    • Voltage Rating 277V, 50-60 Hz
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton transformer style 277V, 50-60 Hz light module.