Square D (Schneider Electric) 9001KM38LR Pushbutton Standard Light Module, Red LED, 120 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - Pushbutton Standard Light Module, Red LED, 120 Vac/Vdc - 9001KM38LR
+ / - Hover over image to Zoom
Other Views

    Pushbutton Standard Light Module, Red LED, 120 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KM38LR
    SKU: 93173344
    $129.40
    Checking Pricing
         
    Voltage Rating:120 Vac/Vdc
    Additional Features:Red LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KM38LR
    • Additional Features Red LED
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton red LED style 120 Vac/Vdc light module.