Square D (Schneider Electric) ZB6EG4B PushButton Pilot Light-Light Module, White, 120 Vac | Graybar Store
Square D (Schneider Electric) - PushButton Pilot Light-Light Module, White, 120 Vac - ZB6EG4B
+ / - Hover over image to Zoom
Other Views

    PushButton Pilot Light-Light Module, White, 120 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6EG4B
    SKU: 25426300
    $17.39
    Checking Pricing
         
    Voltage Rating:120 Vac
    Color:Red
    Use With:XB6 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6EG4B
    • Color Red
    • Use With XB6 Series Operators
    • Voltage Rating 120 Vac
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Integral LED white 120 Vac light module for 16mm pushbutton pilot lights.