Square D (Schneider Electric) 9001SKR9G PUSHBUTTON OPERATOR 30MMSK +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON OPERATOR 30MMSK +OPTIONS - 9001SKR9G
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON OPERATOR 30MMSK +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR9G
    SKU: 95035300
    $139.63
    Checking Pricing
         
    Operator Type:Maintained Push/Pull
    Color:Green
    Contact Operation:No Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR9G
    • Color Green
    • Contact Operation No Contacts
    • IEC Rating IP66
    • NEMA Style 1/2/3/3R/4/4X/12/13
    • Operator Type Maintained Push/Pull
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type SK green 30 mm NEMA-rated maintained push/pull pushbutton, 40 mm mushroom.