Square D (Schneider Electric) 9001SKR1G PUSHBUTTON OPERATOR 30MMSK, Green | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON OPERATOR 30MMSK, Green - 9001SKR1G
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON OPERATOR 30MMSK, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR1G
    SKU: 97126097
    $41.78
    Checking Pricing
         
    Color:Green
    Additional Features:Full Guard Round
    Contact Operation:No Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR1G
    • Color Green
    • Additional Features Full Guard Round
    • Contact Operation No Contacts
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated Type SKR 10A 600V momentary green pushbutton operator with full guard and no contacts.